Beli tape dispenser di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Dispenser Lakban (Tempat Solasi)Deskripsi:Produk ini juga sering disebut dengan dispenser tape
- Kenko Alat Pemotong Lakban (Dispenser Isolasi)atribut:
- Dimensions (cm): 17x8x5.7
- Material: Metal
- Bantex Tempat Selotip (Dispenser Isolasi)Deskripsi:Tempat selotip dengan lapisan di permukaan yang halus, dilengkapi pisau stainless steel, dan pemberat sehingga tidak licin.atribut:
- Length (cm): 5.7
- Height (cm): 4.60
- Width (cm): 10.8
- Maximum Tape Width (cm): 1.2
- monotaro Dispenser Lakban Meja Besar (Tempat Solasi)Deskripsi:Produk ini juga sering disebut dengan Tape Dispenseratribut:
- Material: steel
- Color: Silver
- AURAPACK Dispenser Lakban (Tempat Solasi)Deskripsi:Dispenser Lakban ini dapat digunakan sebagai alat bantu packing, mempermudah dalam pemotongan lakban yang dibutuhkan saat packing barang. Sangat cocok bagi yang membutuhkan kecepatan saat pengemasan karena memiliki pisau yang tajam sehingga dapat dengan cepat dan mudah memotong lakban yang diperlukan.atribut:
- Size (inch): 2
- Body Material: Metal
- monotaro.id Tape Dispenser 1inch (Tempat Isolasi)atribut:
- Size (inch): 0.5 - 1
- TRUSCO Dispenser Lakban (Tempat Solasi)Deskripsi:-The blade is sharp, responsible to from OPP tape to a wide range of tape.-For 3 inches (76mm) paper tube
- monotaro Dispenser Lakban (Tempat Solasi)Deskripsi:Steel tape cutter -There is weight feeling, cut is stable and easy -When not in use, you can hide the cutter part with a safety cover. OPP, to Kraft tape.atribut:
- Material: Iron
- Color: Navy blue
- Adapter Tape External Diameter (phi mm): 110
- Adapter Tape Inner Diameter (phi mm): 75
- Adapter Tape Width (mm): 50
- Materials (Blade): SUS410
- Package Weight (g): 246
- TRUSCO Dispenser Lakban Ergonomis (Tempat Solasi)Deskripsi:-Tape cutting work by very light wrist snap becomes possible by means of the blade angle of 10°.-Contributes to reducing hand fatigue in the case of continuous use.-As a red line is in the center of the blade, it is possible to easily align the tape with the center of an object to paste.-As the hand hold part to insert the paper tube is constructed to be movable right and left, both right-handed and left-handed persons can use.-Optimum for work sites where tape cutters are continuously used frequently.-For 3 inches (76mm) paper tube.
- TRUSCO Dispenser Lakban Resin (Tempat Solasi)atribut:
- Material: Body:ABS resin, Blade:Hardened steel (SK-5)
- Maximum Tape Width (mm): 50
- Maximum Tape Outside Diameter (mm): 123
- Specification: With Expansion and contraction safety cover
- Body dimensions (Width x Depth x Height): 66 x 154 x 86mm
- Applicable tape: OPP tape
- IPG Standard Packaging Tape DispenserDeskripsi:Handheld packaging tape dispensers hold a roll of self-adhesive packaging tape and have a handle for applying the desired length of tape to packages. They help secure packages for shipment or storage.atribut:
- UNSPSC: 44121605
- Blade Material: Steel
- Color: Blue
- For Tape Core Diameter (inch): 3
- Handle Grips: Pistol
- Material: Plastic
- SHURTAPE Standard Packaging Tape DispenserDeskripsi:Handheld packaging tape dispensers hold a roll of self-adhesive packaging tape and have a handle for applying the desired length of tape to packages. They help secure packages for shipment or storage.atribut:
- UNSPSC: 44121605
- Blade Material: Steel
- For Tape Core Diameter (inch): 3
- Handle Grips: Pistol
- Material: Plastic
- TOLSEN Tape DispenserDeskripsi:-Suitable For Adhesive Tape, -Including One Roll Of Adhesive Tapeatribut:
- Material: PP
- Tape Width (mm): ≤ 50 (2inch)
- Tape Core Diameter (mm): 76 (3inch)
- Tape Outer Diameter (mm): 115 (4.5inch)
- Packing: Color Box
Daftar Harga tape dispenser Terbaru May 2026
| Lion Dispenser Lakban (Tempat Solasi) | Rp13.900 |
| Kenko Dispenser Isolasi | Rp20.900 |
| monotaro Dispenser Lakban (Tempat Solasi) | Rp25.900 |
| Joyko Dispenser Isolasi | Rp7.900 |
| SDI Tempat Selotip (Dispenser Isolasi) | Rp47.900 |
| Kenko Alat Pemotong Lakban (Dispenser Isolasi) | Rp36.900 |
| Bantex Tempat Selotip (Dispenser Isolasi) | Rp55.900 |
| monotaro Dispenser Lakban Meja Besar (Tempat Solasi) | Rp319.900 |
| Deli Tape Dispenser | Rp15.900 |
| AURAPACK Dispenser Lakban (Tempat Solasi) | Rp25.900 |
Data diperbarui pada 22/05/2026 (Harga belum termasuk PPN)



















































































































































/P101574035-1.jpg)

/P101565316-1.jpg)

/P103086956-1.jpg)
/P103085300-1.jpg)
/1uP102098066-5.jpg)
/4tP103173173-5.jpg)

/17P107962043-1.jpg)
/h7P111111619-1.jpg)
/ldP103026769-5.jpg)
/P101562377-1.jpg)
/P102775901-1.jpg)
/P102014080-1.jpg)